This item is Discontinued.

3M Squeak Reduction Tape, 5/8"x5yd. 0.625-5-9325

This item is Discontinued.

3M

Squeak Reduction Tape, 5/8"x5yd. (Discontinued)

Mfr # 0.625-5-9325
Zoro # G5549376
UPC # 888519219041
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0.625-5-9325
Zoro #
G5549376
UPC #
888519219041
Country of Origin
United States

Dimensions

Tape Width
5/8"
Tape Length
5 yd.
Tape Thickness
5 mil

Details

Item
Squeak Reduction Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
40 lb./in.
Tape Adhesive Strength
50 oz./in.
Tape Color
Transparent
Tape Application
Automotive Instrument Panel and Interior Noise Reduction; Noise Reduction Between Rim Fascia and Painted Metal; Noise Reduction on Doors; Industrial Sliding or Wear Applications Requiring Very High Adhesion
Tape Elongation
175%
Standards
ASTM D3330; ASTM D3759; ASTM D3652

Description

Squeak Reduction Tape,5/8 In.x5yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews