Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0.875-5-9325
- Zoro #
- G5549461
- UPC #
- 888519219058
- Country of Origin
- United States
- Item
- Squeak Reduction Tape
- Tape Backing Material
- Ultra-High Molecular Weight Polyethylene
- Tape Shape
- Continuous Roll
- Min. Tape Performance Temp.
- -30 Degrees F
- Max. Tape Performance Temp.
- 225 Degrees F
- Tape Tensile Strength
- 40 lb./in.
- Tape Adhesive Strength
- 50 oz./in.
- Tape Color
- Transparent
- Tape Elongation
- 175%
- Tape Application
- Automotive Instrument Panel and Interior Noise Reduction; Noise Reduction Between Rim Fascia and Painted Metal; Noise Reduction on Doors; Industrial Sliding or Wear Applications Requiring Very High Adhesion
- Standards
- ASTM D3330; ASTM D3759; ASTM D3652
Description
Squeak Reduction Tape,7/8 In.x5yd.