Shop 3M
See all product information
Create Account
Removable Black Line Mask, 8 in W x 120 yd L, Black
- Mfr # A715
- Zoro # G8893573
product price:Â
$
2,220.99
/ea
Free Shipping & Returns
Key Features
Tape Color
Black
Min. Tape Performance Temp.
50 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A715
- Zoro #
- G8893573
- UPC #
- -
- Country of Origin
- United States
- Item
- Black Line Mask
- Tape Color
- Black
- Min. Tape Performance Temp.
- 50 Degrees F
Dimensions
- Tape Length
- 120 yd
- Tape Width
- 8 in
Description
Black Line Mask
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.