This item is Discontinued.
This item is Discontinued.
Str-Strp Reinforcd Adhesive Skin Clo, PK4, Length: 4" (Discontinued)
Mfr #
R1546
Zoro #
G4381540
UPC # 30707387023684
Country of Origin United States
Category Wound Closure
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R1546
- Zoro #
- G4381540
- UPC #
- 30707387023684
- Country of Origin
- United States
Dimensions
- Length
- 4"
- Width
- 1/4"
Details
- Color
- White
- Package Type
- Pack
- Latex Content
- Latex Free
- Includes
- (10) Strips/Envelope, (50) Envelope/Pack
- Item
- Laceration Closure
Description
Laceration Closure, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.