This item is Discontinued.
This item is Discontinued.
Striped Vinyl Tape, 5.4 Mil, 3x36 yds., Blk/Wht, PK2 (Discontinued)
Mfr #
T96857002PK
Zoro #
G4977920
UPC # 848109018621
Country of Origin United States
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T96857002PK
- Zoro #
- G4977920
- UPC #
- 848109018621
- Country of Origin
- United States
- Item
- Striped Vinyl Tape,5700,3"x36yd.,PK2
- Material
- vinyl
- Duct Tape Adhesive
- Rubber
- Color
- Black/White
- Duct Tape Grade
- Premium
Dimensions
- Duct Tape Length
- 36 yd.
- Duct Tape Thickness
- 5.4 mil
- Duct Tape Width
- 3"
Description
Striped Vinyl Tape,5700,3 In.x36yd.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.