Shop 3M

Super Weatherstrip and Gasket Adhesive, 5 fl oz, Tube, Black, Neoprene Rubber Base

  • Mfr # 08008
  • Zoro # G0605701

product price: 
$
11.79
/ea

Key Features

Type
Waterproof
Color
Black
Container Size
5 oz
Container Type
Dual-Cartridge
Materials Bonded
Metal, Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
08008
Zoro #
G0605701
UPC #
00051135080085
Country of Origin
United States

Dimensions

Container Size
5 oz
Container Size - Adhesives
5.0 oz

Details

Item
Epoxy Adhesive
Type
Waterproof
Color
Black
Container Type
Dual-Cartridge
Materials Bonded
Metal, Plastic
Begins to Harden
30 sec
Chemical Base
Neoprene Rubber
Application Temp. Range
-40 Degrees to 176 Degrees F
Viscosity
7500 to 9500
VOC Content
61%
Specific Gravity
0.9
Curing Time
60 min.
Adhesive Color
Black
Characteristics
Flexible, Rubbery, Strong
Application Family
Fleet and Vehicle
Substrates
Aluminum, Steel, Brass, Copper, Rubber, Plastics, PVC, ABS, Polycarbonate, Acrylic, Fiber Reinforced Polyester
Temp. Range
-40 Degrees to 176 Degrees F
Maximum Application Temperature
176 Degrees F
Interior/Exterior
Interior Only
Primary Applications
Vehicles
Minimum Application Temperature
-40 Degrees F
Maximum Viscosity
9,500 cps
Features
Flexible, Rubbery
VOC Content Weight Percentage
61%
Full Cure Time
24 hr
Low Odor
No
Minimum Viscosity
7,500 cps
Water Resistance
Waterproof
Working Time
30 sec
Full Cure
24 hr
Container Type - Adhesives
Tube
Functional Cure
60 minutes
For Marine Applications
Not Specified Marine Grade
Primary Application
Automotive Interior Repair & Assembly
Cure Method
Solvent Evaporation
For Gap Fill
Not For Gap Fill
Product Type
Contact Adhesive
Includes Applicator
No Applicator Included
Coverage
20 Sq Ft

Description

Construction Adhesive, Adhesive Color Black, Chemical Base Neoprene Rubber, Container Size 5 fl oz, Container Type Tube, Features Flexible, Rubbery, Strong, Interior/Exterior Interior Only, Working Time 30 sec, VOC Content Weight Percentage 61 Percent, Water Resistance Waterproof, Low Odor No, Materials Bonded Metal, Plastic, Maximum Application Temperature 176 Degrees F, Maximum Viscosity 9,500 cps, Minimum Viscosity 7,500 cps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: MD, ME, NJ, PA

Ratings & reviews