This item is Discontinued.

3M Traction Tape, Tan, 0.47"x36yd. 3M 5401 0.47 X 36YD

This item is Discontinued.

3M

Traction Tape, Tan, 0.47"x36yd. (Discontinued)

Mfr # 3M 5401 0.47 X 36YD
Zoro # G5557128
UPC # 888519211854
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M 5401 0.47 X 36YD
Zoro #
G5557128
UPC #
888519211854
Country of Origin
United States

Dimensions

Duct Tape Length
36 yd.
Duct Tape Width
0.47"
Duct Tape Thickness
9.3 mil

Details

Item
Traction Tape,Tan,0.47"x36yd.
Color
Tan
Material
Fiberglass Reinforced Silicone
Duct Tape Adhesive
Silicone
Performance Temp.
Up to 300 Degrees F
Tensile Strength
220 lb./in.
Number of Adhesive Sides
1

Description

Traction Tape,Tan,0.47 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.