This item is Discontinued.

3M Traction Tape, Tan, 1-57/64"x36yd. 3M 5401 1.89 X 36YD

This item is Discontinued.

3M

Traction Tape, Tan, 1-57/64"x36yd. (Discontinued)

Mfr # 3M 5401 1.89 X 36YD
Zoro # G5557091
UPC # 888519212028
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3M 5401 1.89 X 36YD
Zoro #
G5557091
UPC #
888519212028
Country of Origin
United States

Dimensions

Duct Tape Width
1-57/64"
Duct Tape Thickness
9.3 mil
Duct Tape Length
36 yd.

Details

Item
Traction Tape,Tan,1-57/64"x36yd.
Color
Tan
Material
Fiberglass Reinforced Silicone
Tensile Strength
220 lb./in.
Duct Tape Adhesive
Silicone
Performance Temp.
Up to 300 Degrees F

Description

Traction Tape,Tan,1-57/64 In.x36yd.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.