This item is Discontinued.
This item is Discontinued.
Traction Tape, Tan, 1/2"x36yd. (Discontinued)
Mfr #
1/2-36-5401
Zoro #
G5556857
UPC # 888519211861
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1/2-36-5401
- Zoro #
- G5556857
- UPC #
- 888519211861
- Country of Origin
- United States
Dimensions
- Duct Tape Length
- 36 yd.
- Duct Tape Width
- 1/2"
- Duct Tape Thickness
- 9.3 mil
Details
- Item
- Traction Tape,Tan,1/2"x36yd.
- Color
- Tan
- Material
- Fiberglass Reinforced Silicone
- Duct Tape Adhesive
- Silicone
- Tensile Strength
- 220 lb./in.
- Performance Temp.
- Up to 300 Degrees F
Description
Traction Tape,Tan,1/2 In.x36yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.