This item is Discontinued.
This item is Discontinued.
Traction Tape, Tan, 3/8"x5yd. (Discontinued)
Mfr #
0.375-5-5401
Zoro #
G5556647
UPC # 888519212233
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.375-5-5401
- Zoro #
- G5556647
- UPC #
- 888519212233
- Country of Origin
- United States
Dimensions
- Duct Tape Width
- 3/8"
- Duct Tape Length
- 5 yd.
- Duct Tape Thickness
- 9.3 mil
Details
- Item
- Traction Tape,Tan,3/8"x5yd.
- Color
- Tan
- Material
- Fiberglass Reinforced Silicone
- Duct Tape Adhesive
- Silicone
- Performance Temp.
- Up to 300 Degrees F
- Tensile Strength
- 220 lb./in.
Description
Traction Tape,Tan,3/8 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov