This item is Discontinued.
This item is Discontinued.
Traction Tape, Tan, 5/8"x5yd. (Discontinued)
Mfr #
0.625-5-5401
Zoro #
G5556699
UPC # 888519212240
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0.625-5-5401
- Zoro #
- G5556699
- UPC #
- 888519212240
- Country of Origin
- United States
Dimensions
- Duct Tape Width
- 5/8"
- Duct Tape Thickness
- 9.3 mil
- Duct Tape Length
- 5 yd.
Details
- Item
- Traction Tape,Tan,5/8"x5yd.
- Color
- Tan
- Material
- Fiberglass Reinforced Silicone
- Tensile Strength
- 220 lb./in.
- Performance Temp.
- Up to 300 Degrees F
- Duct Tape Adhesive
- Silicone
Description
Traction Tape,Tan,5/8 In.x5yd.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov