Shop 3M
See all product information
Create Account
Twist-On Wire Connector, 10 AWG Max, Gray, Vinyl Insulation, 300 V AC, 1000 PK
Mfr # H-29-BIN
Zoro # G7621372
product price:Â
$
121.99
/pk 1000, $0.12/ea
Free Shipping & Returns
Key Features
Type
Twist-On
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Maximum Voltage
300V AC
Minimum Wire Combination
(3) to (5) 22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-29-BIN
- Zoro #
- G7621372
- UPC #
- 00054007431343
- Country of Origin
- China
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Gray
- Insulation Material
- Vinyl
- Maximum Voltage
- 300V AC
- Minimum Wire Combination
- (3) to (5) 22 AWG
- Maximum Wire Combination
- (1) 16 AWG with (1) 18 or 22 AWG
- Maximum Operating Temperature
- 221 Degrees F
- RoHS Compliant
- Yes
- Wire Connector Style
- Standard
- Application
- General Purpose
- Series
- H Series
- Standards
- CSA Certified, UL Listed
- Termination Style
- Twist-On
Description
Twist-On Wire Connectors, Color Gray, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (3) to (5) 22 AWG, Maximum Wire Combination (1) 16 AWG with (1) 18 AWG, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.57 in, Overall Width 0.31 in, Package Quantity 1000