Shop 3M
See all product information
Create Account
Twist-On Wire Connector, 16 AWG Max, Blue, Vinyl Insulation, 300 V, 1000 PK
Mfr # H-30-BIN
Zoro # G7548712
product price:Â
$
136.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Type
Twist-On
Minimum Wire Size
22 AWG
Insulation Material
Vinyl
Maximum Voltage
300 V
Minimum Wire Combination
(5) 22 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-30-BIN
- Zoro #
- G7548712
- UPC #
- 00054007431237
- Country of Origin
- China
Dimensions
- Maximum Wire Size
- 16 AWG
- Minimum Wire Size
- 22 AWG
- Height
- 0.67 in
- Width
- 0.39 in
- Overall Width
- 0.39 in
- Overall Height
- 0.67 in
- Maximum Single Wire Size
- 16 AWG
- Minimum Single Wire Size
- 22 AWG
Description
Twist On Wire Connector, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (5) 22 AWG, Maximum Wire Combination (1) 14 AWG with (1) 18 AWG, Contact Material Steel, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Standard, Insulation Material Vinyl, Maximum Single Wire Size 16 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.67 in, Overall Width 0.39 in, RoHS Compliant Yes