Shop 3M

Twist-On Wire Connector, 14 AWG Max, Orange, Vinyl Insulation, 600 V, 1000 PK

  • Mfr # H-31-POUCH

  • Zoro # G5602782


product price: 
$
17.99
/pk 100, $0.18/ea

Key Features

Type
Twist-On
Color
Orange
Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Insulation Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-31-POUCH
Zoro #
G5602782
UPC #
10054007431173
Country of Origin
China

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
18 AWG
Width
0.43 in
Height
0.86 in
Overall Width
0.43 in
For Minimum Wire Size - Solid
18 AWG
Overall Height
0.86 in
Minimum Single Wire Size
18 AWG
Maximum Single Wire Size
14 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Orange
Insulation Material
Vinyl
Maximum Voltage
600 V
Minimum Wire Combination
(5) 22 AWG
Maximum Wire Combination
(2) 14 AWG with (1) to (3) 22 to 20 AWG
Maximum Operating Temperature
221 Degrees F
Series
H Series
Standards
CSA Certified, UL Listed
Application
General Purpose
For Conductor Material
Copper
Special Features
Used for Connecting and Insulating Wire Connections in a Pigtail Application
Maximum Conductors
7
Flame Retardant
No
Material
Steel
Termination Style
Twist-On
Contact Material
Steel
Wire Connector Style
Standard
Compatible with Product Type
Insulating Wire
Connector Type
Color-coded

Description

Twist-On Wire Connectors, Color Orange, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (5) 22 AWG, Maximum Wire Combination (2) 14 AWG with (3) 20 AWG, Contact Material Steel, Maximum Conductors 7, Standards UL Listed, Wire Connector Style Standard, Compatible with Product Type Insulating Wire, Insulation Material Vinyl, Maximum Single Wire Size 14 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.86 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.