Shop 3M
See all product information
Create Account
Twist-On Wire Connector, 10 AWG Max, Red, 600 V AC, 1000 PK
Mfr # H-35-BIN
Zoro # G5644956
product price:Â
$
173.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Type
Twist-On
Color
Red
Maximum Wire Size
10 AWG
Minimum Wire Size
22 AWG
Maximum Voltage
600V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H-35-BIN
- Zoro #
- G5644956
- UPC #
- 00054007431411
- Country of Origin
- China
- Item
- Twist-On Wire Connector
- Type
- Twist-On
- Color
- Red
- Maximum Voltage
- 600V AC
- Minimum Wire Combination
- (3) to (9) 18 AWG
- Maximum Wire Combination
- (4) 14 AWG with (1) to (2) 18 AWG
- Maximum Operating Temperature
- 221 Degrees F
- RoHS Compliant
- Yes
- Series
- H Series
- Standards
- CSA Certified, UL Listed
- Application
- General Purpose
- Termination Style
- Twist-On
- Wire Connector Style
- Wing
- Connector Type
- Color-coded
Description
Twist-On Wire Connectors, Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (3) to (9) 18 AWG, Maximum Wire Combination (4) 14 AWG with (2) 18 AWG, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Maximum Single Wire Size 10 AWG, Minimum Single Wire Size 18 AWG, Overall Height 1.1 in, Overall Width 0.66 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.