This item is Discontinued.

3M Film Tape, Transparent, 36 yd L, 12 in W 12-36-5423

This item is Discontinued.

3M

Film Tape, Transparent, 36 yd L, 12 in W (Discontinued)

Mfr # 12-36-5423
Zoro # G5522684
UPC # 888519019610
Country of Origin United States
Category Film Tape
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12-36-5423
Zoro #
G5522684
UPC #
888519019610
Country of Origin
United States

Dimensions

Tape Width
12"
Tape Length
36 yd
Tape Thickness
11.7 mil
Thickness
11.7 mil
Width
12"
Film Thickness
0.25 mm
Imperial Tape Width
12 in
Metric Tape Width
304.8 mm
Metric Tape Length
32.9 m
Imperial Tape Length
36 yd
Roll Width
12 in

Details

Item
Film Tape
Tape Backing Material
Ultra-High Molecular Weight Polyethylene
Series
5423
Tape Adhesive
Rubber
Min. Tape Performance Temp.
-30 Degrees F
Max. Tape Performance Temp.
225 Degrees F
Tape Tensile Strength
55 lb/in
Tape Adhesive Strength
26 oz./in.
Tape Color
Transparent
Material
Polyethylene
Tape Application
Conveyor Flat Guide Rails; Discharge Chutes; Doctor Blades; Former Noses; Protecting Aluminum Sheets on Stretch Forming Presses; Spray Booth Liners; Tank and Bin Liners; Drawer and Cabinet Slides; Feed and Grain Chutes
Tape Elongation
300%
Color
Transparent
Standards
ASTM D3330; ASTM D3759; ASTM D3652
Features
Conveyor Belts, Cabinet Making, Protection, Lining
Number of Adhesive Sides
1
Tape Type
Surface Protection Tape
Temperature Range
-30 Degrees to 225 Degrees F
Surface Compatibility
ABS, Acrylic, Plastic, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Minimum Tape Performance Temperature
-30 Degrees F
Tape Sub-Type
UHMW PE Slick Surface Film Tape
Product Form
Continuous Roll
Maximum Tape Performance Temperature
225 Degrees F
Specifications Met
ASTM
Tape Adhesive Format
Single-Sided
Adhesion to Steel
26 oz/in
Tape Resistance Properties
Abrasion-Resistant
Tape Adhesive Material
Rubber
Environment
Indoor
Tape Brand
3M(TM)
Brand and Series
3M 5423
Common Industry
Aerospace, Agriculture, Automotive, Aviation, Healthcare, General Maintenance and Repair
Tape Backing Construction
Film
Performance Temp. Range
-30 Degrees to 225 Degrees F

Description

Film Tape, Tape Color Transparent, Tape Brand 3M(TM), Brand and Series 3M 5423, Imperial Tape Length 36 yd, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 36 yd, Tape Thickness 11.7 mil, Tape Backing Material Polyethylene Film, Tape Adhesive Material Rubber, Maximum Tape Performance Temperature 225 Degrees F, Minimum Tape Performance Temperature -30 Degrees F, Temperature Range -30 Degrees to 225 Degrees F, Series 5423, Tape Type Surface Protection Tape

Ratings & reviews