Shop 3M
See all product information
Create Account
Versaflo Standard Visor, M-Series, Replacement Visor, Polycarbonate, PK5
- Mfr # M-925
- Zoro # G4906097
product price:Â
$
135.99
/pk of 5, $27.20/ea
Free Shipping & Returns
Key Features
For Use With
M Series Helmet
Application
Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
Material
Polycarbonate
Color
Clear
Series
M-Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-925
- Zoro #
- G4906097
- UPC #
- 00051131373235
- Country of Origin
- United States
Details
- Item
- Standard Visor
- For Use With
- M Series Helmet
- Application
- Composite Finishing, Final Finish, Paint Preparation, Painting, Welding
- Material
- Polycarbonate
- Color
- Clear
- Series
- M-Series
- Includes
- M921 Visor Gasket
- Brand and Series
- 3M M-Series
- Lens Material
- Polycarbote
Description
Standard Visor, M-Series, For Use With M Series Helmet, Polycarbonate, Package Quantity 5