Shop 3M
See all product information
Create Account
Double Bib Hood, Versaflo, Premium Reuseable, , Standard
- Mfr # S-657
- Zoro # G3086492
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
Standard
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-657
- Zoro #
- G3086492
- UPC #
- 00051131170940
- Country of Origin
- United States
Dimensions
- Size
- Standard
- Headgear Size
- Universal
Details
- Item
- Double Bib Hood
- For Use With
- Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- System Type
- PAPR System, SAR System
- Application
- General Purpose
- Material
- Polypropylene
- Color
- White
- Standards
- NIOSH Approved
- Series
- Versaflo
- Suspension
- Premium Reuseable
- Lens Material
- PETG
- Brand and Series
- 3M Versaflo
- Headgear Type
- Hood
- Hood Material
- Polypropylene
Description
Double Bib Hood, Hood, Headgear Size Universal, PAPR System, SAR System, Versaflo