Shop 3M
See all product information
Create Account
Hood with Shoulder Coverage, Versaflo, , S/M
- Mfr # S-403S-20
- Zoro # G3710533
product price:Â
$
932.99
/pk 20, $46.65/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
S/M
System Type
PAPR System, SAR System
Application
General Purpose
Material
Polypropylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S-403S-20
- Zoro #
- G3710533
- UPC #
- 00051131172517
- Country of Origin
- United States
Dimensions
- Size
- S/M
- Headgear Size
- S/M
Details
- Item
- Hood with Shoulder Coverage
- For Use With
- Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- System Type
- PAPR System, SAR System
- Application
- General Purpose
- Material
- Polypropylene
- Color
- White
- Standards
- NIOSH Approved
- Series
- Versaflo
- Lens Material
- PETG
- Suspension
- Fabric
- Headgear Type
- Hood
- Suspension Adjustment Type
- Fabric
- Brand and Series
- 3M Versaflo
- Hood Material
- Polypropylene Coated Nonwoven Polyester
Description
Hood with Shoulder Coverage, Hood, Headgear Size S/M, PAPR System, SAR System, Versaflo, Fabric Suspension Adjustment Type, Package Quantity 20