Shop 3M
See all product information
Create Account
Hard Hat less Visor and Faceseal, Versaflo, , Universal
Mfr # M-301
Zoro # G6896933
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
For Use With
Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
Size
Universal
System Type
PAPR System, SAR System
Application
General Purpose
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-301
- Zoro #
- G6896933
- UPC #
- 00051131173156
- Country of Origin
- United States
Dimensions
- Size
- Universal
- Mask Size
- Universal
- Headgear Size
- Universal
Details
- Item
- Hard Hat less Visor and Faceseal
- For Use With
- Certain 3M(TM) Powered Air Purifying and Supplied Air Respirator Systems
- System Type
- PAPR System, SAR System
- Application
- General Purpose
- Color
- Gray
- Standards
- NIOSH Approved
- Series
- Versaflo
- Suspension
- 6 Point
- ANSI Classification
- Type I, Class G
- Brand and Series
- 3M Versaflo
- Number of Suspension Points
- 6
- Headgear Type
- Helmet
Description
Hard Hat less Visor and Faceseal, Helmet, Headgear Size Universal, PAPR System, SAR System, Versaflo