This item is Discontinued.

This item is Discontinued.
Vertical Notebook Computer Riser, Black/Charcoal Gray, Supports 20 lbs (Discontinued)
Mfr #
LX550
Zoro #
G801860541
UPC # 21200530401
Country of Origin Taiwan, Province of China
Category Monitor Mounts & Brackets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LX550
- Zoro #
- G801860541
- UPC #
- 21200530401
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 9-1/2 in
- Width
- 9"
- Depth
- 12"
- Height (Max)
- 9.5"
- Height (Min)
- 6.5"
Details
- Color
- Black/Charcoal Gray
- Material
- Plastic
- Item
- Notebook Stand
- Assembly
- Not Required
- Capacity
- 20 lb
- Weight
- 1.442 lbs
- Workstation Type
- Mobile Workstation; Traditional Desk/Table
- OEM/Compatible
- Compatible
- Compatibility
- Docking Stations
- Recycled
- No
Description
Position your notebook or tablet screen at an ergonomically correct height while taking up less desk space than the LX500. Riser has 3 in of vertical adjustability. Cable management feature keeps cords organized. Non-skid base.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.