This item is Discontinued.
This item is Discontinued.
Vinyl Tape, 5.2 Mil, 3"x36 yds., Red, PK12 (Discontinued)
Mfr #
T968471R
Zoro #
G4968559
UPC # 021200064692
Country of Origin United States
Category Duct Tapes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T968471R
- Zoro #
- G4968559
- UPC #
- 021200064692
- Country of Origin
- United States
- Item
- Vinyl Tape,3"x36yd,Rd,PK12
- Tape Color Family
- Red
- Material
- vinyl
- Duct Tape Adhesive
- Rubber
- Color
- Red
- Duct Tape Grade
- Premium
Dimensions
- Duct Tape Length
- 36 yd.
- Duct Tape Thickness
- 5.2 mil
- Duct Tape Width
- 3"
- Tape Length
- 36 yd
- Tape Width
- 3"
Description
Vinyl Tape,3 In.x36yd,Rd,PK12, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.