Shop 3M
See all product information
Create Account
VirtuaTM, Safety Glasses, Anti-scratch, Clear Lens, Clear Frame, Frameless, 10 PK
- Mfr # OCS1646
- Zoro # G5041876
product price:Â
$
77.69
/pk 10, $7.77/ea
Key Features
Lens Color
Clear
Frame Type
Frameless
Frame Color
Clear
Lens Coating
Anti-scratch
Lens Material
Polycarbonate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OCS1646
- Zoro #
- G5041876
- UPC #
- 10078371118195
- Country of Origin
- China
- Item
- Safety Glasses
- Lens Color
- Clear
- Frame Type
- Frameless
- Frame Color
- Clear
- Lens Coating
- Anti-scratch
- Lens Material
- Polycarbonate
- Frame Material
- Plastic
- Series
- VirtuaTM
- Standards
- ANSI Z87.1-2015, CSA Z94.3
Description
Virtua Protective Eyewear,Clear,10PK, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.