Shop 3M
See all product information
Create Account
Visor Frame Assembly, M-Series, For Use With, 3M Versaflo M Series Helmet , 1 in
- Mfr # M-920
- Zoro # G7194467
product price:Â
$
79.79
/ea
Key Features
For Use With
3M Versaflo M Series Helmet
Size
1 in
Color
Gray
Series
M-Series
Includes
(2) Visor Frame Buttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M-920
- Zoro #
- G7194467
- UPC #
- 00051131373204
- Country of Origin
- United States
- Item
- Visor Frame Assembly
- For Use With
- 3M Versaflo M Series Helmet
- Color
- Gray
- Series
- M-Series
- Includes
- (2) Visor Frame Buttons
- Brand and Series
- 3M M-Series
Description
Visor Frame Assembly, M-Series, For Use With 3M Versaflo M Series Helmet, 1 in Width
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.