Shop 3M
See all product information
Create Account
Water Filter System, 0.8 gpm, 0.5 Micron, 12 5/8 in H
- Mfr # 04-99535
- Zoro # G4422810
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Application
Under Sink
Flow Rate
0.8 gpm
Height
12 5/8 in
Max. Pressure
120 psi
Max. Temp.
100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Height
- 12 5/8 in
- Overall Height
- 12 5/8 in
- Width
- 3 in
- Connection Size
- 1/4 in
Description
Water Filtration System, Reduces Chlorine Odor, Chlorine Taste, Cyst, Lead, Mercury, Particulates, Volatile Organic Compounds, Micron Rating 0.5 micron, Connection Size 1/4 in, Overall Height 12 5/8 in, Width 3 in, Service Life 750 gal, Includes Valve Valve Included, Flow Rate 0.8 gpm, Application Under Sink, Color White, Compatible Mfr. Model Number AP Easy C-Complete, Connection Type JG, Filter Media Activated Carbon, Includes Filter Cartridge, Head, Maximum Pressure 120 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.