This item is Discontinued.

3M Twist-On Wire Connector, 16 AWG Max, Blue, Vinyl Insulation, 300 V, 10000 PK H-30-KEG

This item is Discontinued.

3M

Twist-On Wire Connector, 16 AWG Max, Blue, Vinyl Insulation, 300 V, 10000 PK (Discontinued)

Mfr # H-30-KEG
Zoro # G5489495
UPC # 00054007431244
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H-30-KEG
Zoro #
G5489495
UPC #
00054007431244
Country of Origin
China

Dimensions

Maximum Wire Size
16 AWG
Minimum Wire Size
22 AWG
Width
0.39 in
Height
0.67 in
Overall Width
0.39 in
Maximum Single Wire Size
16 AWG
Minimum Single Wire Size
22 AWG
Overall Height
0.67 in

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Blue
Insulation Material
Vinyl
Maximum Voltage
300 V
Minimum Wire Combination
(5) 22 AWG
Maximum Wire Combination
(1) 14 AWG with (1) 18 AWG
Maximum Operating Temperature
221 Degrees F
RoHS Compliant
Yes
Application
General Purpose
Series
H Series
Standards
CSA Certified, UL Listed
For Conductor Material
Copper
Special Features
Wire Connectors Make it Quick and Easy to Match the Right Connector to the Size of the Wire, Work Equally Well With Either Solid or Stranded Copper Wire
Maximum Conductors
5
Material
Steel
Termination Style
Twist-On
Connector Type
Color-coded
Contact Material
Steel
Wire Connector Style
Wing

Description

Twist-On Wire Connectors, Color Blue, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 300 V, Minimum Wire Combination (5) 22 AWG, Maximum Wire Combination (1) 14 AWG with (1) 18 AWG, Contact Material Steel, Maximum Conductors 5, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Vinyl, Maximum Single Wire Size 16 AWG, Minimum Single Wire Size 22 AWG, Overall Height 0.67 in, Overall Width 0.39 in, RoHS Compliant Yes

Ratings & reviews