HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Wire Markr Refill, Preprintd, Self-Adhesiv

3M| Zoro #: G2265051| Mfr #: SDR-9

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: 9
Temp. Range: -40 Degrees to 250 Degrees F
Uses Dispenser: Mfr. No. STD
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2265051 Mfr #: SDR-9
Legend: 9Temp. Range: -40 Degrees to 250 Degrees F
Uses Dispenser: Mfr. No. STDLabel Width: 0.22"
Label Type: PreprintedFits Wire Dia.: 6/0 to 24 AWG
Label Height: .003"Marker Attachment Style: Self-Adhesive
Label Material: Polyester FIlmColor: Black on White
Rolls per Legend: 1Legend Color: Black
Item: Wire Marker Tape RefillBackground Color: White
No. of Labels: 576Country of Origin (subject to change): United States

Description

Wire Marker Tape Refill, Label Type Preprinted, Label Width 0.22 In., Color Black on White, Legend 9, Rolls per Legend 1, Temp. Range (F) 250 Degrees F (121 Degrees C)

Reviews