Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-L
Mfr # SDR-L
Zoro # G5840992
product price: $229.49
/pk 50, $4.59/ea
Free Shipping & Returns
Key Features
Legend
L
Color
White
Material
Plastic, Adhesive: Acrylic
Temp. Range
-40°F to 250°F
Label Type
Preprinted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SDR-L
Zoro #
G5840992
UPC #
00054007093992
Country of Origin
United States
Dimensions
Label Width
0.22 in
Label Height
0.003 in
Fits Wire Dia.
6/0 to 24 AWG
Details
Item
Wire Marker Tape Refill
Legend
L
Color
White
Material
Plastic, Adhesive: Acrylic
Temp. Range
-40°F to 250°F
Label Type
Preprinted
Background Color
White
Uses Dispenser
Mfr. No. STD
Rolls per Legend
1
Label Material
Polyester Film
Legend Color
Black
Marker Attachment Style
Self-Adhesive
No. of Labels
576
Description
Wire Marker Tape Refill, Preprinted, Legend L, Color White, Material Polyester Film, Temp. Range -40 Degrees to 250 Degrees F, Label Width 0.22 in, Label Height 0.003 in, Marker Attachment Style Self-Adhesive, No. of Labels 576, Label Material Polyester Film, Background Color White, Legend Color Black, Uses Dispenser Mfr. No. STD, Rolls per Legend 1, Fits Wire Dia. 6/0 to 24 AWG, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.