This item is Discontinued.

4Xem 4Xem 4XC6PATCH1BL 1 ft Cat6 Molded RJ45 UTP Patch Cable - Blue YYI1-QP5100

This item is Discontinued.

4Xem

4Xem 4XC6PATCH1BL 1 ft Cat6 Molded RJ45 UTP Patch Cable - Blue (Discontinued)

Mfr # YYI1-QP5100
Zoro # G903702398
UPC # 873791003891
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YYI1-QP5100
Zoro #
G903702398
UPC #
873791003891
Country of Origin
China

Description

The 4XEM CAT6 Networking Cable allows you to connect your laptop or computer to any Cat6 wall outlet, cable modem, DSL modem, router, hub, patch panel, or other network-enabled device so you can access high-speed networks and/or the Internet. To ensure long-lasting performance, this high quality Cat6 patch cable features molded PVC strain relief that reduces the risk of cable damage, which could decrease network performance. Constructed of only top quality materials, this Cat6 Patch Cord delivers reliable performance.

Features
  • Color - Blue
  • Size - 1 ft.
  • Item Weight - 0.03 lbs.

Ratings & reviews