This item is Discontinued.

4Xem 4Xem 4XLIGHTNING3 3ft Lightning To USB Cable For iPhone; iPod; iPad YYI1-RA5151

This item is Discontinued.

4Xem

4Xem 4XLIGHTNING3 3ft Lightning To USB Cable For iPhone; iPod; iPad (Discontinued)

Mfr # YYI1-RA5151
Zoro # G403912891
UPC # 873791006298
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYI1-RA5151
Zoro #
G403912891
UPC #
873791006298
Country of Origin
China

Description

4XEM's 3ft Lightning To USB Cable For iPhone/iPod/iPad is MFI certified and connects your iPhone5, iPad, iPad Mini or iPod with a Lightning connector to your computer's USB port for syncing and charging. This Lightning to USB cable can also be paired with the 4XEM USB Power Adapter for convenient charging from a wall outlet. 4XEM's Lightning to USB cable is compatible with both Mac and Windows PC.

  • This cable is 3ft long.
  • It does not support audio or video output.
  • Item Weight - 0.04 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.