This item is Discontinued.

4Xem 4Xem 4XLIGHTNINGBK 3ft 8Pin Lightning To USB Cable For iPhone; iPod; iPad - Black YYI1-RG8480

This item is Discontinued.

4Xem

4Xem 4XLIGHTNINGBK 3ft 8Pin Lightning To USB Cable For iPhone; iPod; iPad - Black (Discontinued)

Mfr # YYI1-RG8480
Zoro # G903912902
UPC # 873791007530
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YYI1-RG8480
Zoro #
G903912902
UPC #
873791007530
Country of Origin
China

Description

The 4XEM USB 2.0 cable connects your iPhone5, iPad, iPad Mini or iPod with Lightning connector to your computer's USB port for syncing and charging. This lightning to USB cable can also be paired with the 4XEM USB Power Adapter for convenient charging from a wall outlet. 4XEM's Lightning to USB cable is compatible with both Mac and Windows PC.

Features
  • This cable is 3ft long.
  • It does not support audio or video output.
  • Color - Black
  • Item Weight - 2.5 lbs.

Ratings & reviews