This item is Discontinued.

4Xem 4Xem 4XMUSB8PINA Lightning 8Pin Male To Micro USB 5Pin Female Adapter YYI1-RA5149

This item is Discontinued.

4Xem

4Xem 4XMUSB8PINA Lightning 8Pin Male To Micro USB 5Pin Female Adapter (Discontinued)

Mfr # YYI1-RA5149
Zoro # G703736357
UPC # 873791006274
Country of Origin China
Category USB Cables
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YYI1-RA5149
Zoro #
G703736357
UPC #
873791006274
Country of Origin
China

Description

The 4XEM micro USB To Lightning Adaptor. Simply plug the Micro USB cable into your 8 Pin lightning connector to iPod or iPhone 5 with Lightning port and a computer to charge and sync your device at the same time. High speed Micro USB cable ensures fast transmission of data. USB 2.0 Standard. Use this adapter to connect an iPhone, iPad, or iPod with Lightning connector to a micro USB cable to sync and charge, or to a compatible micro USB charger to charge your device. The Lightning to Micro USB Adapter lets you connect an iPhone, iPad, or iPod with Lightning connector to micro USB cables and chargers to sync and charge your device.

  • Item Weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.