This item is Discontinued.
This item is Discontinued.
H20 Carrier, Black, Nylon, 7-1/2 x 4-1/8 In (Discontinued)
Mfr #
58722
Zoro #
G5207081
UPC # 844802119788
Country of Origin China
Category Body Armor Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58722
- Zoro #
- G5207081
- UPC #
- 844802119788
- Country of Origin
- China
Dimensions
- Length (In.)
- 7 1/2 in
- Width (In.)
- 4 in
- Size
- Universal
Details
- Item
- Water Bottle Pouch
- Color
- Black
- Material
- Nylon
- For Use With
- LE/Military/Fire and EMS
- Type
- Water Bottle Pouch
- Holds
- H2O
- Closure
- Hook and Loop
- Features
- Compatible with 5.11 SlickStick and Molle and Belt Attachment
- Item - Tactical Pouches
- Utility/GP Pouch
- Number of Pockets (Inside)
- 1
- Number of Pockets (Outside)
- 0
- Fits
- LE/Military/Fire and EMS
- Sub-Category
- Pouch
- Closure Style
- Hook-and-Loop
- Molle Compatible - Body Armor
- Yes
Description
Water Bottle Pouch, Water Bottle Pouch, Size Universal, Color Black, Material Nylon, Length (In.) 7 1/2 in, Width (In.) 4 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits LE/Military/Fire and EMS, For Use With LE/Military/Fire and EMS, Features Compatible with 5.11 SlickStick and Molle and Belt Attachment, Holds H2O, Closure Style Hook-and-Loop, Molle Compatible - Body Armor Yes, Utility/GP Pouch