This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 58780
- Zoro #
- G8783521
- UPC #
- 844802005920
- Country of Origin
- Viet Nam
Dimensions
- Size
- 1
- Bottle Size
- 1
- Size - Alpha
- 1
Details
- Item
- Holster
- Hand
- Right
- Weapon Model
- Various Full-Size Pistols
- Level
- 1
- Material
- 1050D Water Resistant Nylon, Polyurethane
- Color
- Black
- Includes
- Side and Bottom Compression Straps, Web Platform Slick Stick System
- Attachment Location
- Inside Waistband
- Shell Material
- 1050D Water Resistant Nylon, Polyurethane
- Wire Color
- Black
Description
Holster, Right, Weapon Model Various Full-Size Pistols, Level 1, Size 1, Material 1050D Water Resistant Nylon, Polyurethane, Color Black, Includes Web Platform Slick Stick System, Side and Bottom Compression Straps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.