5.11

Mens Cargo Pants, Size 36" x 32", Black


product price: $55.00
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Material 100% Polyester Ripstop
  • Gender Men's
  • Fabric Weight 4.7 oz.
  • Fits Waist Size 36 in
See all product information

Product Information

Dimensions

Size 36 in
Fits Waist Size 36 in

Details

Promotion Restriction Not eligible for promotion
Item Fast-Tac Cargo Pants
Color Black
Material 100% Polyester Ripstop
Gender Men's
Inseam 32 in
Fabric Weight 4.7 oz.
Closure Type Melamine Button, YKK Zipper
Garment Style Men's Cargo Pants
Pockets 9
Number of Outside Pockets 9

Description

Men's Cargo Pants, Size 36 In. x 32 In., Black, Fits Waist Size 36 In., Garment Style Pants, Inseam 32 In., Material 100 Percent Polyester Ripstop, Binding YKK Zipper with Melamine Button for Center Front Closure, Pockets 9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.