This item is Discontinued.
This item is Discontinued.
Men's Defender Straight Flex Jeans, 31 in, Indigo, 76% Cotton/24% Polyester (Discontinued)
Mfr #
74477
Zoro #
G3057402
UPC # 888579143782
Country of Origin Cambodia
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74477
- Zoro #
- G3057402
- UPC #
- 888579143782
- Country of Origin
- Cambodia
Dimensions
- Size
- 31 in
- Fits Waist Size
- 31 in
Details
- Item
- Defender Straight Flex Jeans
- Color
- Indigo
- Material
- 76% Cotton/24% Polyester
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 10 oz
- Number of Outside Pockets
- 7
- Garment Style
- Straight Flex Jeans
- Pockets
- 7
- Closure Type
- YKK Zipper
Description
Defender Straight Flex Jeans, Size 31 In., DW Indigo, Fits Waist Size 31 In., Inseam 32 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.