This item is Discontinued.
This item is Discontinued.
Men's Defender Straight Flex Jeans, 32 in, Indigo, 76% Cotton/24% Polyester (Discontinued)
Mfr #
74477
Zoro #
G3057673
UPC # 888579143911
Country of Origin Cambodia
Category Work Pants and Shorts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 74477
- Zoro #
- G3057673
- UPC #
- 888579143911
- Country of Origin
- Cambodia
Dimensions
- Size
- 32 in
- Fits Waist Size
- 32 in
Details
- Item
- Defender Straight Flex Jeans
- Color
- Indigo
- Material
- 76% Cotton/24% Polyester
- Gender
- Men's
- Inseam
- 34 in
- Fabric Weight
- 10 oz
- Pockets
- 7
- Garment Style
- Straight Flex Jeans
- Closure Type
- YKK Zipper
- Number of Outside Pockets
- 7
Description
Defender Straight Flex Jeans, Size 32 In., DW Indigo, Fits Waist Size 32 In., Inseam 34 In., Material 76 Percent Cotton/24 Percent Polyester, Fabric Weight 10 oz, Pockets 7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.