This item is Discontinued.
This item is Discontinued.
Men's Police Pants, XL, Navy, 35% Cotton, 65% Polyester (Discontinued)
Mfr #
74371
Zoro #
G4774800
UPC # 844802239011
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74371
- Zoro #
- G4774800
- UPC #
- 844802239011
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Fits Waist Size
- 40 in
- Garment Size
- Regular
Details
- Item
- Police Pants
- Color
- Navy
- Material
- 35% Cotton, 65% Polyester
- Gender
- Men's
- Inseam
- Unhemmed
- Fabric Weight
- 6.2 oz
- Closure Type
- YKK Zipper, PRYM Snap
- Pockets
- 8
- Number of Outside Pockets
- 8
- Garment Style
- Police Pants
- Binding
- Self-Adjusting Tunnel Waistband
- Uniform Type
- Class B
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
TCLT PDU B-CL Pants, Size 40 In., Midnight Navy, Fits Waist Size 40 In., Garment Style Pants, Inseam Unhemmed, Material 65 Percent Polyester/35 Percent Cotton, Binding YKK Zipper, Prym Snap, Fabric Weight 6.1 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.