This item is Discontinued.
This item is Discontinued.
Mens Tactical Pant, Dark Navy, 28 x 32 in. (Discontinued)
Mfr #
45502
Zoro #
G0408619
UPC # 844802358354
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45502
- Zoro #
- G0408619
- UPC #
- 844802358354
- Country of Origin
- Viet Nam
- Item
- Tactical Pants
- Color
- Navy
- Material
- 6% Spandex, 94% Nylon
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 3.7 oz
- Pockets
- 8
- Binding
- Zipper Fly
- Garment Style
- Tactical Pants
- Number of Pockets
- 8
- Material Trade Name
- 94% Nylon/6% Elastane
- Style Number
- 45502
- Fit Type
- Slim
- Uniform Type
- General
- Pant Sizing
- Short
- Shirt Sizing
- Short
Description
Men's Tactical Pant, Size 28 In., Dark Navy, Fits Waist Size 28 In., Garment Style Pants, Inseam 32 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.