This item is Discontinued.
This item is Discontinued.
Mens Tactical Pant, Dark Navy, 34 x 36 in. (Discontinued)
Mfr #
45502
Zoro #
G0408576
UPC # 844802358569
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 45502
- Zoro #
- G0408576
- UPC #
- 844802358569
- Country of Origin
- Viet Nam
- Item
- Tactical Pants
- Color
- Navy
- Material
- 6% Spandex, 94% Nylon
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 3.7 oz
- Pockets
- 8
- Garment Style
- Tactical Pants
- Binding
- Zipper Fly
- Number of Pockets
- 8
- Material Trade Name
- 94% Nylon/6% Elastane
- Style Number
- 45502
- Uniform Type
- General
- Fit Type
- Slim
- Pant Sizing
- Short
- Shirt Sizing
- Short
- Shell Material
- 6% Spandex, 94% Nylon
- Wire Color
- Navy
- Traction Material
- 6% Spandex, 94% Nylon
Dimensions
- Size
- L
- Fits Waist Size
- 34 in
- Garment Size
- Short
- Bottle Size
- L
- Size - Alpha
- L
- Container Size
- L
Description
Men's Tactical Pant, Size 34 In., Dark Navy, Fits Waist Size 34 In., Garment Style Pants, Inseam 36 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.