This item is Discontinued.

5.11 Mens Tactical Pant, Dark Navy, 40 x 34 in. 45502

This item is Discontinued.

5.11

Mens Tactical Pant, Dark Navy, 40 x 34 in. (Discontinued)

Mfr # 45502
Zoro # G0408585
UPC # 844802358507
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45502
Zoro #
G0408585
UPC #
844802358507
Country of Origin
Viet Nam
Item
Tactical Pants
Color
Navy
Material
6% Spandex, 94% Nylon
Gender
Men's
Inseam
34 in
Fabric Weight
3.7 oz
Garment Style
Tactical Pants
Binding
Zipper Fly
Pockets
8
Number of Pockets
8
Material Trade Name
94% Nylon/6% Elastane
Style Number
45502
Fit Type
Slim
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short
Shell Material
6% Spandex, 94% Nylon
Wire Color
Navy
Traction Material
6% Spandex, 94% Nylon

Dimensions

Size
XL
Fits Waist Size
40 in
Garment Size
Short
Bottle Size
XL
Size - Alpha
XL
Container Size
XL

Description

Men's Tactical Pant, Size 40 In., Dark Navy, Fits Waist Size 40 In., Garment Style Pants, Inseam 34 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.