This item is Discontinued.

5.11 Men's Tactical Pants, L, Navy, 6% Spandex, 94% Nylon 45502

This item is Discontinued.

5.11

Men's Tactical Pants, L, Navy, 6% Spandex, 94% Nylon (Discontinued)

Mfr # 45502
Zoro # G0199739
UPC # 844802358477
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
45502
Zoro #
G0199739
UPC #
844802358477
Country of Origin
Viet Nam
Item
Tactical Pants
Color
Navy
Material
6% Spandex, 94% Nylon
Gender
Men's
Inseam
34 in
Fabric Weight
3.7 oz
Pockets
8
Binding
Zipper Fly
Garment Style
Tactical Pants
Closure Type
Melamine Button, Prym Snap, YKK Zipper
Fit Type
Slim
Uniform Type
General
Pant Sizing
Short
Shirt Sizing
Short
Shell Material
6% Spandex, 94% Nylon
Wire Color
Navy
Traction Material
6% Spandex, 94% Nylon

Dimensions

Size
L
Fits Waist Size
34 in
Garment Size
Short
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Men's Tactical Pant, Size 34 In., Dark Navy, Fits Waist Size 34 In., Garment Style Pants, Inseam 34 In., Material 94 Percent Nylon/6 Percent Elastane, Binding YKK Zipper, Prym Snap, and Melamine Button, Fabric Weight 3.8 oz., Pockets 8

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.