This item is Discontinued.
This item is Discontinued.
Motorcycle Breeches, 44, Midnight Navy, R (Discontinued)
Mfr #
74407
Zoro #
G8774035
UPC # 844802295482
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74407
- Zoro #
- G8774035
- UPC #
- 844802295482
- Country of Origin
- Viet Nam
Dimensions
- Size
- 44 in
- Fits Waist Size
- 44 in
- Size-Body Type
- R
- Garment Size
- Regular
Details
- Item
- Motorcycle Breeches
- Color
- Navy
- Material
- 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
- Inseam
- R
- Fabric Weight
- 10 oz
- Binding
- Button, Hook-and-Eye, Zipper Fly
- Garment Style
- Motorcycle Breeches
- Includes
- Pockets
- 8
- Closure Type
- 4-Hole Melamine Buttons, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
Description
Motorcycle Breeches, Size 44, Midnight Navy, Fits Waist Size 44 In., Garment Style Motorcycle Breeches, Inseam R, Material 76 Percent Polyester, 24 Percent Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 80 Percent Polyester 20 Percent Cotton Plain Weave (Pocketing), Binding Metallic YKK Zipper with Locking Slider, Metal Hook-and-Eye, 4-Hole Melamine Buttons, Fabric Weight 10 oz., Pockets 8, Type Pants