This item is Discontinued.

5.11 Motorcycle Breeches, 46, Midnight Navy, L 74407

This item is Discontinued.

5.11

Motorcycle Breeches, 46, Midnight Navy, L (Discontinued)

Mfr # 74407
Zoro # G8774053
UPC # 844802295666
Country of Origin Viet Nam
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
74407
Zoro #
G8774053
UPC #
844802295666
Country of Origin
Viet Nam
Item
Motorcycle Breeches
Color
Navy
Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Inseam
L
Fabric Weight
10 oz
Binding
Button, Hook-and-Eye, Zipper Fly
Pockets
8
Includes
Double Knee with 3/4 in Articulated Darts, Double Welt Back Pocket, French Fly Has A Cross Tacked 4-Hole Melamine Buttons, Front Slash Pockets, Gripper Tape Inside Waistband to Keep Shirt Tucked In. (2) Metal Hook and Eye Closures At Center Front Waist, Hidden Side-Seam Zipper Pockets. Double Seat Inside Knee and Calf, Self-Adjusting Waistband, Side Vents with #3 Coil Ykk Zipper At Outside Bottom Leg Motorcycle Breeches Can Be Striped, Welt Flash Light Pockets with Hook-and-Loop
Garment Style
Motorcycle Breeches
Closure Type
4-Hole Melamine Buttons, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
Pant Sizing
Long
Shirt Sizing
Long
Shell Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Wire Color
Navy
Traction Material
24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)

Dimensions

Size
46 in
Fits Waist Size
46 in
Size-Body Type
L
Garment Size
Long
Bottle Size
46 in
Size - Alpha
46 in
Container Size
46 in

Description

Motorcycle Breeches, Size 46, Midnight Navy, Fits Waist Size 46 In., Garment Style Motorcycle Breeches, Inseam L, Material 76 Percent Polyester, 24 Percent Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 80 Percent Polyester 20 Percent Cotton Plain Weave (Pocketing), Binding Metallic YKK Zipper with Locking Slider, Metal Hook-and-Eye, 4-Hole Melamine Buttons, Fabric Weight 10 oz., Pockets 8, Type Pants

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.