This item is Discontinued.
This item is Discontinued.
Motorcycle Breeches, 48, Midnight Navy, R (Discontinued)
Mfr #
74407
Zoro #
G8774096
UPC # 844802295505
Country of Origin Viet Nam
Category Work Pants and Shorts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74407
- Zoro #
- G8774096
- UPC #
- 844802295505
- Country of Origin
- Viet Nam
- Item
- Motorcycle Breeches
- Color
- Navy
- Material
- 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
- Inseam
- R
- Fabric Weight
- 10 oz
- Garment Style
- Motorcycle Breeches
- Pockets
- 8
- Binding
- Button, Hook-and-Eye, Zipper Fly
- Includes
- Closure Type
- 4-Hole Melamine Buttons, Metal Hook-and-Eye, Metallic YKK Zipper with Locking Slider
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Shell Material
- 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
- Wire Color
- Navy
- Traction Material
- 24% Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 76% Polyester, 80% Polyester 20% Cotton Plain Weave (Pocketing)
Dimensions
- Size
- 48 in
- Fits Waist Size
- 48 in
- Size-Body Type
- R
- Garment Size
- Regular
- Bottle Size
- 48 in
- Size - Alpha
- 48 in
- Container Size
- 48 in
Description
Motorcycle Breeches, Size 48, Midnight Navy, Fits Waist Size 48 In., Garment Style Motorcycle Breeches, Inseam R, Material 76 Percent Polyester, 24 Percent Cotton with PTFE Coating and Cavalry Stretch Twill (Main Body), 80 Percent Polyester 20 Percent Cotton Plain Weave (Pocketing), Binding Metallic YKK Zipper with Locking Slider, Metal Hook-and-Eye, 4-Hole Melamine Buttons, Fabric Weight 10 oz., Pockets 8, Type Pants
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.