Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74003
Zoro #
G7711392
UPC #
844802029506
Country of Origin
Viet Nam
Dimensions
Size
S
Fits Waist Size
27-1/2 in to 31 in
Garment Size
Long
Details
Item
Tactical Pants
Color
Olive Green
Material
35% Cotton, 65% Polyester
Gender
Men's
Inseam
Long
Fabric Weight
7.5 oz
Binding
Prym Snap, Self-Adjusting Tunnel Waistband, Zipper Fly
Pockets
6
Garment Style
Tactical Pants
Closure Type
YKK Zipper, PRYM Snap
Number of Outside Pockets
8
Number of Pockets
6
Material Trade Name
Polyester/Cotton
Style Number
74003
Fly Closure Type
YKK Zipper, PRYM Snap
Fit Type
Relaxed
Uniform Type
BDU
Pant Sizing
Long
Shirt Sizing
Long
Description
Ripstop TDU Pant, Size S, TDU Green, Fits Waist Size 27-1/2 to 31 In., Material Polyester/Cotton, Binding YKK Zipper and Self-Adjusting Comfort Waist, Pockets 6, Type Long
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.