This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72416
- Zoro #
- G0192090
- UPC #
- 844802380638
- Country of Origin
- Viet Nam
- Item
- Stryke TDU Shirt
- Color
- Black
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Material Trade Name
- Polyester/Cotton
- Closure Type
- Zipper
- Type
- Tactical
- Includes
- Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
- Binding
- Hook-and-Loop, Zipper
- Number of Pockets
- 4
- Fabric
- Polyester/Cotton
- Front Closure
- Zipper
- Shell Material
- 38% Cotton, 62% Polyester
- Wire Color
- Black
- Traction Material
- 38% Cotton, 62% Polyester
Dimensions
- Size
- S
- Sleeve Length
- Long Sleeve
- Length
- 30 3/4 in
- Fits Chest Size
- 34 in to 36 in
- Neck Size
- 14 in to 14-1/2 in
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
Stryke TDU Shirt, Size S, Color Black, Material 62 Percent Polyester, 38 Percent Cotton, Length 30-3/4 In., Fits Chest Size 34 In. to 36 In., Sleeve Length Long Sleeve, Neck Size 14 In. to 14-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.