This item is Discontinued.
This item is Discontinued.
Tactical Shirt, Hook-and-Loop, Zipper, 4 Pocket(s), Navy, L (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72416
- Zoro #
- G0192011
- UPC #
- 844802365550
- Country of Origin
- Viet Nam
- Item
- Tactical Shirt
- Color
- Navy
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Features
- Adjustable Cuffs, Canted Front Chest Pockets, Loop Patch Platform, Mandarin Collar, Reinforced Articulated Elbows, Vertical Sleeve Pockets
- Material Trade Name
- Polyester/Cotton
- Closure Type
- Hook-and-Loop, Zipper
- Binding
- Hook-and-Loop, Zipper
- Type
- Collared Work Shirt
- Includes
- Badge Tab, Epaulette Kit
- Number of Pockets
- 4
- Fabric
- Cotton, Polyester
- Uniform Type
- BDU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
Description
Stryke TDU Shirt, Size L, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 32 In., Fits Chest Size 42 In. to 44 In., Sleeve Length Long Sleeve, Neck Size 16 In. to 16-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.