This item is Discontinued.
This item is Discontinued.
Tactical Shirt, Hook-and-Loop, Zipper, 4 Pocket(s), Navy, Xl (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72416
- Zoro #
- G0192005
- UPC #
- 844802380713
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Sleeve Length
- Long Sleeve
- Length
- 32 5/8 in
- Neck Size
- 17 1/2 in
- Fits Chest Size
- 46 in to 48 in
- Garment Size
- Regular
Details
- Item
- Tactical Shirt
- Color
- Navy
- Material
- 38% Cotton, 62% Polyester
- Fabric Weight
- 4.8 oz
- Pockets
- 4
- Features
- Adjustable Cuffs, Canted Front Chest Pockets, Loop Patch Platform, Mandarin Collar, Reinforced Articulated Elbows, Vertical Sleeve Pockets
- Material Trade Name
- 38% Cotton, 62% Polyester
- Closure Type
- Hook-and-Loop, Zipper
- Type
- Collared Work Shirt
- Binding
- Hook-and-Loop, Zipper
- Includes
- Badge Tab, Epaulette Kit
- Number of Pockets
- 4
- Fabric
- Cotton, Polyester
- Uniform Type
- BDU
- Pant Sizing
- Regular
- Shirt Sizing
- Regular
- Gender
- Men's
Description
Stryke TDU Shirt, Size XL, Color Dark Navy, Material 62 Percent Polyester, 38 Percent Cotton, Length 32-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.