This item is Discontinued.

5.11 Stryke TDU Shirt, Zipper, 4 Pocket(s), Storm Gray, Xl 72416

This item is Discontinued.

5.11

Stryke TDU Shirt, Zipper, 4 Pocket(s), Storm Gray, Xl (Discontinued)

Mfr # 72416
Zoro # G0192127
UPC # 844802335676
Country of Origin Viet Nam
Category Work Shirts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
72416
Zoro #
G0192127
UPC #
844802335676
Country of Origin
Viet Nam

Dimensions

Size
XL
Sleeve Length
Long Sleeve
Fits Chest Size
46 in to 48 in
Neck Size
17 in to 17-1/2 in
Length
32 5/8 in

Details

Item
Stryke TDU Shirt
Color
Storm Gray
Material
38% Cotton, 62% Polyester
Fabric Weight
4.8 oz
Pockets
4
Material Trade Name
38% Cotton, 62% Polyester
Closure Type
Zipper
Binding
Hook-and-Loop, Zipper
Type
Tactical
Includes
Badge Tap and Epaulette Kit Included, Canted Front Chest Pockets, Vertical Sleeve Pockets
Number of Pockets
4
Fabric
Polyester/Cotton

Description

Stryke TDU Shirt, Size XL, Color Storm, Material 62 Percent Polyester, 38 Percent Cotton, Length 32-5/8 In., Fits Chest Size 46 In. to 48 In., Sleeve Length Long Sleeve, Neck Size 17 In. to 17-1/2 In., Closure Type Zipper, Fabric Polyester/Cotton, Pockets 4, Binding YKK Zipper, Hook-and-Loop, Fabric Weight 4.84 oz.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.